Apply to be a TradeMaster!
Main product image of Single Phase Dripproof Rigid Base 1 HP, 115/208-230V, 1725 RPM, C188A
Magnifying glass
Hover image to zoom

Single Phase Dripproof Rigid Base 1 HP, 115/208-230V, 1725 RPM, C188A

SKU:
C188A
Rating:
(0)
Q&A:
(0)
Single Phase Dripproof Rigid Base 1 HP, 115/208-230V, 1725 RPM, C188A
Magnifying glass
Hover image to zoom
$384.83 each
In Stock
In Stock
Get 8 Mon, Nov 23
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1 HP
Product Highlight: Rotation
CCW
Product Highlight: Voltage
208-230v, 115/208V
Product Highlight: RPM
1725 RPM

Description

–

C188A is an original OEM Single Phase Dripproof Rigid Base 1 HP, 115/208-230V, 1725 RPM, manufactured by Marathon Motors.

Specs

–
Horse Power:

1

Rotation:

CCW

Voltage:

208-230v

115/208V

RPM:

1725

Poles:

4

Phase:

1

Motor Orientation:

Horizontal

Output:

0.75

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy