Apply to be a TradeMaster!
Main product image of 1 Phase ODP Capacitor Start General Purpose Motor, 56HZ Frame (115-208/230V, 1725 RPM, 2 HP)
Magnifying glass
Hover image to zoom

1 Phase ODP Capacitor Start General Purpose Motor, 56HZ Frame (115-208/230V, 1725 RPM, 2 HP)

SKU:
C193A
Rating:
(0)
Q&A:
(0)
1 Phase ODP Capacitor Start General Purpose Motor, 56HZ Frame (115-208/230V, 1725 RPM, 2 HP)
Magnifying glass
Hover image to zoom
$750.36 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/230V
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
2 HP
Product Highlight: Mount
Rigid Base
Product Highlight: Amperage
17.6 Amps

Description

–
1 Phase ODP Capacitor Start General Purpose Motor, 56HZ Frame (115-208/230V, 1725 RPM, 2 HP)

Product Description
  • Heavy gauge steel frame and base
  • Capacitor start/capacitor run design for reduced amperage
  • Energy saver design
  • Shaft extension 2-1/4" long by 7/8" diameter

Specs

–
Type:

General Purpose

Voltage:

115/230V

Amperage:

17.6

Horse Power:

2

Phase:

1

Frame:

56HZ

Mount:

Rigid Base

Bearings:

Ball

Rotation:

Reversible

Enclosure Type:

Open Drip Proof

Motor:

Capacitor Start/Capacitor Run

Duty:

Continuous

Poles:

4

Insulation Class:

B

Max Ambient Temp (°F):

104°F

Motor Orientation:

Horizontal

Overload Protection:

None

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy