Apply to be a TradeMaster!
Main product image of Fan and Blower Motor - 1 HP, 1800 RPM, 1 PH (115/208-230V)
Magnifying glass
Hover image to zoom

Fan and Blower Motor - 1 HP, 1800 RPM, 1 PH (115/208-230V)

SKU:
C235M
Rating:
(0)
Q&A:
(0)
Fan and Blower Motor - 1 HP, 1800 RPM, 1 PH (115/208-230V)
Magnifying glass
Hover image to zoom
$713.41 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/208-230v
Product Highlight: RPM
1800 RPM
Product Highlight: Horse Power
1 HP

Description

–
Fan and Blower Motor - 1 HP, 1800 RPM, 1 PH (115/208-230V)

Specifications:
  • H.P. 1
  • RPM 1800
  • Enclosure Dripproof
  • Frame 56
  • Phase 1
  • Hertz 60
  • Type Capacitor Start
  • Voltage 115/208 - 230

Specs

–
Product Type:

Fan Motor

Blower Motor

Horse Power:

1

Voltage:

115/208-230v

Phase:

1

Frame:

56

Enclosure Type:

Drip Proof

RPM:

1800

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy