| Type: | Centrifugal Pump |
|---|---|
| RPM: | 3450 |
| Horse Power: | 1/3 |
| Voltage: | 208V 115/208-230v |
| Phase: | 1 |
| Frame: | 56J |
| Mount: | Round |
| Bearings: | Ball |
| Rotation: | CW |
| Enclosure Type: | Drip Proof |
| Motor: | Capacitor Start/Induction Run |
| Poles: | 2 |
| Duty: | Continuous |
| Speeds: | 1 |
| Max Ambient Temp (°F): | 104°F |
| Insulation Class: | B |
| Motor Orientation: | Any |
| Overload Protection: | Automatic |