Apply to be a TradeMaster!
Main product image of Oil Burner Motor - 2 HP, 3600 RPM, 1 PH, CCW (115/208-230V)
Magnifying glass
Hover image to zoom

Oil Burner Motor - 2 HP, 3600 RPM, 1 PH, CCW (115/208-230V)

SKU:
C338
Rating:
(0)
Q&A:
(0)
Oil Burner Motor - 2 HP, 3600 RPM, 1 PH, CCW (115/208-230V)
Magnifying glass
Hover image to zoom
$492.17 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/208-230v
Product Highlight: RPM
3450 RPM
Product Highlight: Rotation
CW/CCW
Product Highlight: Horse Power
2 HP
Product Highlight: Mount
Round

Description

–
Oil Burner Motor - 2 HP, 3600 RPM, 1 PH, CCW (115/208-230V)

Features:
  • Ball Bearings
  • Manual or automatic reset thermal
  • Split Phase and capacitor start designs protector
  • NEMA 56C direct mounting
  • NEMA Jet Pump Service Factors
  • Moderate starting torque
  • UL Recognized and CSA Certified

***Note: Image may not be actual representation of item.

Specs

–
Type:

Oil Burner

RPM:

3450

Horse Power:

2

Voltage:

115/208-230v

Phase:

1

Frame:

56C

Mount:

Round

Bearings:

Ball

Rotation:

CW/CCW

Enclosure Type:

Drip Proof

Motor:

Capacitor Start/Induction Run

Duty:

Continuous

Poles:

2

Speeds:

1

Max Ambient Temp (°F):

104°F

Insulation Class:

B

Motor Orientation:

Any

Overload Protection:

Automatic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy