| Motor: | Split Phase |
|---|---|
| Voltage: | 115V |
| Amperage: | 3.6 |
| Horse Power: | 1/6 |
| Phase: | 1 |
| Frame: | 48 |
| Mount: | Resilient Base |
| Bearings: | Sleeve |
| Rotation: | Selective CCW |
| Enclosure Type: | Open Drip Proof |
| Duty: | Continuous |
| Poles: | 4 |
| Insulation Class: | B |
| Max Ambient Temp (°F): | 104°F |
| Motor Orientation: | Horizontal |
| Overload Protection: | Automatic |