Apply to be a TradeMaster!
Main product image of Close-Coupled Pump Motor - 1-1/2 HP, 1800 RPM, 3 PH (230/460V)
Magnifying glass
Hover image to zoom

Close-Coupled Pump Motor - 1-1/2 HP, 1800 RPM, 3 PH (230/460V)

SKU:
E128
Rating:
(0)
Q&A:
(0)
Close-Coupled Pump Motor - 1-1/2 HP, 1800 RPM, 3 PH (230/460V)
Magnifying glass
Hover image to zoom
E128 has been discontinued
Discontinued December 26, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
Close-Coupled Pump Motor - 1-1/2 HP, 1755 RPM, 3 PH (230/460V)
SKU:GT4104
(0)
Order by today, receive 6 by Friday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
230/460v
Product Highlight: RPM
1750 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1-1/2 HP
Product Highlight: Mount
Round

Description

–
Close-Coupled Pump Motor - 1-1/2 HP, 1800 RPM, 3 PH (230/460V)

Features:
  • NEMA JM pump shaft dimensions
  • JMV frame includes drip cover for vertical mount without base
  • JM frame has rigid base, drip cover not included
  • Ball bearings, mechanically locked on shaft end
  • Continuous duty
  • 1.15 Service Factor
  • UL Recognized and CSA Certified
  • UL Listed for Fire Pump applications (except as noted)

***Note: Image may not be actual representation of item.

Specs

–
Type:

Close-Coupled Pump

RPM:

1750

Horse Power:

1-1/2

Voltage:

230/460v

Phase:

3

Mount:

Round

Bearings:

Ball

Rotation:

Reversible

Enclosure Type:

Drip Proof

Motor:

Squirrel Cage Induction Run

Poles:

4

Duty:

Continuous

Speeds:

1

Insulation Class:

B

Max Ambient Temp (°F):

104°F

Motor Orientation:

Vertical Shaft Down

Overload Protection:

None

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm