Apply to be a TradeMaster!
Main product image of Close-Coupled Pump Motor - 3 HP, 1760 RPM, 3 PH (230/460V)
Magnifying glass
Hover image to zoom

Close-Coupled Pump Motor - 3 HP, 1760 RPM, 3 PH (230/460V)

SKU:
E148B
Rating:
(0)
Q&A:
(0)
Close-Coupled Pump Motor - 3 HP, 1760 RPM, 3 PH (230/460V)
Magnifying glass
Hover image to zoom
$686.64 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230/460v
Product Highlight: RPM
1760 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
3 HP
Product Highlight: Mount
Round
Product Highlight: Amperage
8 Amps

Description

–
Close-Coupled Pump Motor - 3 HP, 1800 RPM, 3 PH (230/460V)

Features:
  • NEMA JM pump shaft dimensions
  • JMV frame includes drip cover for vertical mount without base
  • JM frame has rigid base, drip cover included
  • Mechanically locked on shaft end
  • Continuous duty
  • F1 mounting only, cannot reassemble to F2

Specs

–
Type:

Close-Coupled Pump

RPM:

1760

Amperage:

8

Horse Power:

3

Voltage:

230/460v

Phase:

3

Mount:

Round

Frame:

182JMV

Bearings:

Ball

Rotation:

Reversible

Enclosure Type:

Drip Proof

Motor:

Squirrel Cage Induction Run

Duty:

Continuous

Poles:

4

Speeds:

1

Max Ambient Temp (°F):

104°F

Insulation Class:

F

Overload Protection:

None

Motor Orientation:

Vertical Shaft Down

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy