Apply to be a TradeMaster!
Main product image of NEMA Premium General Purpose Motor - 5 HP, 1800 RPM, 3 PH, Reversible (208-230/460V)
Magnifying glass
Hover image to zoom

NEMA Premium General Purpose Motor - 5 HP, 1800 RPM, 3 PH, Reversible (208-230/460V)

SKU:
E1931-P
Rating:
(0)
Q&A:
(0)
NEMA Premium General Purpose Motor - 5 HP, 1800 RPM, 3 PH, Reversible (208-230/460V)
Magnifying glass
Hover image to zoom
E1931-P has been discontinued
Discontinued February 23, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
5 Hp 1765 Rpm 184t 230/460 Motor, Gt0013a-p
SKU:GT0013A-P
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
230/460v
Product Highlight: RPM
1755 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
5 HP
Product Highlight: Mount
Resilient Base

Description

–
Features:
  • Agency Certification UL
  • Ambient Operating Temp. (Celsius) 40
  • Bearing Type Ball
  • Efficiency 89.50%
  • Enclosure ODP
  • F/L Amps 13.6-12.6/6.3
  • HP 5
  • Hz 60/50
  • Insulation Class F
  • Mounting Rigid Base
  • NEMA Frame 184T
  • Phase Three
  • RPM 1800
  • Replaces 184TTDW16061
  • Rot. Rev.
  • Service Factor 1.15
  • Shaft Diam. 1-1/8"
  • Shaft Length 2-3/4"
  • Std. Mount. Pos. F-1
  • Volts 208-230/460

Specs

–
Type:

General Purpose

RPM:

1755

Horse Power:

5

Voltage:

230/460v

Phase:

3

Frame:

184T

Mount:

Resilient Base

Bearings:

Ball

Rotation:

Reversible

Enclosure Type:

Drip Proof

Motor:

Squirrel Cage Inverter

Poles:

4

Duty:

Continuous

Speeds:

1

Max Ambient Temp (°F):

104°F

Insulation Class:

F

Motor Orientation:

Horizontal

Overload Protection:

None

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm