| Bearings: | Ball |
|---|---|
| Mount: | Round |
| Motor: | 3-Phase |
| Amperage: | 8.9 |
| Frame: | 56C |
| Overload Protection: | None |
| Voltage: | 460v 230V 208-230/460v 208V |
| Phase: | 3 |
| Duty: | Continuous |
| Poles: | 2 |
| Speeds: | 1 |
| Enclosure Type: | Drip Proof |
| Max Ambient Temp (°F): | 104°F |
| Insulation Class: | B |
| RPM: | 3450 |
| Motor Orientation: | Any |
| Horse Power: | 3 |
| Type: | Oil Burner |
| Rotation: | CW/CCW |