Apply to be a TradeMaster!
General Purpose Motor - 1-1/2 HP, 1800 RPM, 56H (208-230/460V)

General Purpose Motor - 1-1/2 HP, 1800 RPM, 56H (208-230/460V)

SKU:
FX32BK003
Rating:
(0)
Q&A:
(0)
General Purpose Motor - 1-1/2 HP, 1800 RPM, 56H (208-230/460V)
$456.45 each
In Stock
In Stock
Get 18 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208-230/460v
Product Highlight: RPM
1800 RPM
Product Highlight: Horse Power
1-1/2 HP
Product Highlight: Mount
Rigid Base

Description

–
Marathon Motors 1.5 HP Motor

Specs

–
Type:

General Purpose

RPM:

1800

Horse Power:

1-1/2

Voltage:

208-230/460v

Phase:

3

Mount:

Rigid Base

Bearings:

Ball

Frame:

56H

Enclosure Type:

Drip Proof

Motor:

Squirrel Cage Induction Run

Duty:

Continuous

Speeds:

1

Insulation Class:

B

Max Ambient Temp (°F):

104°F

Motor Orientation:

Horizontal

Overload Protection:

None

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy