Apply to be a TradeMaster!
Main product image of General Purpose Motor - 1/4 HP, 1725 RPM, 3 PH (230/460V)
Magnifying glass
Hover image to zoom

General Purpose Motor - 1/4 HP, 1725 RPM, 3 PH (230/460V)

SKU:
G044A
Rating:
(0)
Q&A:
(0)
General Purpose Motor - 1/4 HP, 1725 RPM, 3 PH (230/460V)
Magnifying glass
Hover image to zoom
$345.34 each
In Stock
In Stock
Get 11 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230/460v
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/4 HP
Product Highlight: Mount
Resilient Base

Description

–
General Purpose Motor - 1/4 HP, 1725 RPM, 3 PH (230/460V)

Features:
  • Motor will not accept a C-face kit
  • See XRI® Dripproof in Premium Efficiency section for NEMA Premium efficiencies
  • F1 mounting only, cannot reassemble to F2
  • Rated 60/50 hertz, 190/380 or 380 volt at next lower horsepower

Specs

–
Type:

General Purpose

RPM:

1725

Horse Power:

1/4

Voltage:

230/460v

Phase:

3

Frame:

48

Mount:

Resilient Base

Bearings:

Ball

Rotation:

Reversible

Enclosure Type:

Drip Proof

Motor:

Squirrel Cage Inverter

Duty:

Continuous

Poles:

4

Speeds:

1

Insulation Class:

B

Max Ambient Temp (°F):

104°F

Motor Orientation:

Horizontal

Overload Protection:

None

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy