Apply to be a TradeMaster!
Main product image of General Purpose Motor - 3/4 HP, 1800 RPM, 3 PH (208-230/460V)
Magnifying glass
Hover image to zoom

General Purpose Motor - 3/4 HP, 1800 RPM, 3 PH (208-230/460V)

SKU:
G084A
Rating:
(0)
Q&A:
(0)
General Purpose Motor - 3/4 HP, 1800 RPM, 3 PH (208-230/460V)
Magnifying glass
Hover image to zoom
G084A has been discontinued
Discontinued August 27, 2020
This product was discontinued by the manufacturer.
Direct Replacement:
3-Phase ODP General Purpose Motor (208-230/460V, 3/4 HP, 1725/1425 RPM)
Brand:
US Motors
SKU:D34P2AH
(0)
Order by today, receive 11 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
230/460v
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
3/4 HP
Product Highlight: Mount
Resilient Base
Product Highlight: Amperage
2.6 Amps

Description

–
General Purpose Motor - 3/4 HP, 1800 RPM, 3 PH (208-230/460V)

Features:
  • EISA compliant efficiencies, as noted
  • Ball bearings (except where noted)
  • NEMA Service Factors
  • Will accept C-Face Kits, see Accessories Section (except as noted)
  • UL Recognized and CSA Certified

***Note: Image may not be actual representation of item.

Specs

–
Type:

General Purpose

RPM:

1725

Amperage:

2.6

Horse Power:

3/4

Voltage:

230/460v

Phase:

3

Mount:

Resilient Base

Bearings:

Ball

Rotation:

Reversible

Frame:

56

Enclosure Type:

Drip Proof

Motor:

Squirrel Cage Induction Run

Duty:

Continuous

Poles:

4

Speeds:

1

Max Ambient Temp (°F):

104°F

Insulation Class:

B

Overload Protection:

None

Motor Orientation:

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm