Apply to be a TradeMaster!
Main product image of 3-Phase General Purpose Motor (208-230/460V, 3/4 HP 1800 RPM)
Magnifying glass
Hover image to zoom

3-Phase General Purpose Motor (208-230/460V, 3/4 HP 1800 RPM)

SKU:
G084B
Rating:
(0)
Q&A:
(0)
3-Phase General Purpose Motor (208-230/460V, 3/4 HP 1800 RPM)
Magnifying glass
Hover image to zoom
G084B has been discontinued
Discontinued April 11, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
3-Phase ODP General Purpose Motor (208-230/460V, 3/4 HP, 1725/1425 RPM)
Brand:
US Motors
SKU:D34P2AH
(0)
Order by 6PM, receive 2 by Monday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Voltage
230/460v
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
3/4 HP
Product Highlight: Mount
Resilient Base
Product Highlight: Amperage
2.4 Amps

Description

–
General purpose use on compressors, pumps, conveyors, fans, blowers, and other machinery in environments that are relatively clean and dry.

Specs

–
Type:

Polyphase

Voltage:

230/460v

Horse Power:

3/4

RPM:

1725

Phase:

3

Amperage:

2.4

Mount:

Resilient Base

Bearings:

Ball

Frame:

56

Rotation:

Reversible

Enclosure Type:

Drip Proof

Motor:

Squirrel Cage Inverter

Duty:

Continuous

Poles:

4

Speeds:

1

Insulation Class:

F

Max Ambient Temp (°F):

104°F

Motor Orientation:

Horizontal

Overload Protection:

None

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm