Apply to be a TradeMaster!
Main product image of Fan & Blower Motor - 1 HP, 1800 RPM, 3 PH, Reversible (208-230/460V)
Magnifying glass
Hover image to zoom

Fan & Blower Motor - 1 HP, 1800 RPM, 3 PH, Reversible (208-230/460V)

SKU:
G142
Rating:
(0)
Q&A:
(0)
Fan & Blower Motor - 1 HP, 1800 RPM, 3 PH, Reversible (208-230/460V)
Magnifying glass
Hover image to zoom
$697.26 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208-230/460v
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1 HP
Product Highlight: Mount
Resilient Base

Description

–
Fan & Blower Motor - 1 HP, 1800 RPM, 3 PH, Reversible (208-230/460V)

Features:
  • Single and two-speed models, as noted
  • Variable torque on two speed ratings
  • Ball bearings
  • Heavy gauge steel frame and base
  • Thermal protection, as noted
  • Service Factor, as noted
  • Nameplated 60/50 Hz at next lower horsepower (except as noted)
  • Patented VCD, Voltage Change Device where footnoted "VC"
  • UL Recognized and CSA Certified

***Note: Image may not be actual representation of item.

Specs

–
Type:

Fan & Blower

RPM:

1725

Horse Power:

1

Voltage:

208-230/460v

Phase:

3

Mount:

Resilient Base

Frame:

56

Bearings:

Ball

Rotation:

Reversible

Enclosure Type:

Drip Proof

Motor:

Squirrel Cage Induction Run

Poles:

4

Duty:

Continuous

Speeds:

1

Insulation Class:

B

Max Ambient Temp (°F):

104°F

Motor Orientation:

Horizontal

Overload Protection:

Automatic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy