| Type: | Blower |
|---|---|
| RPM: | 1725 |
| Amperage: | 9.2 |
| Horse Power: | 3 |
| Voltage: | 208-230/460v |
| Phase: | 3 |
| Frame: | 56HZ |
| Mount: | Resilient Base |
| Bearings: | Ball |
| Rotation: | Reversible |
| Enclosure Type: | Drip Proof |
| Motor: | Squirrel Cage Induction Run |
| Frequency: | 60 Hz |
| Duty: | Continuous |
| Poles: | 4 |
| Speeds: | 1 |
| Efficiency: | 84% |
| Max Ambient Temp (°F): | 104°F |
| Insulation Class: | B |
| Overload Protection: | Automatic |
| Motor Orientation: | Horizontal |