Apply to be a TradeMaster!
Main product image of 3-Phase General Purpose Motor (208-230/460V, 20 HP 1800 RPM)
Magnifying glass
Hover image to zoom

3-Phase General Purpose Motor (208-230/460V, 20 HP 1800 RPM)

SKU:
GT0062
Rating:
(0)
Q&A:
(0)
3-Phase General Purpose Motor (208-230/460V, 20 HP 1800 RPM)
Magnifying glass
Hover image to zoom
$2,134.04 each
In Stock
In Stock
Get 10 Fri, Oct 23 - Wed, Oct 28

Lift Gate

–
This product weighs 313.14 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208-230/460v
Product Highlight: RPM
1750 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
20 HP
Product Highlight: Mount
Rigid Base

Description

–

This item is a 3-Phase General Purpose Motor. 

Specs

–
Horse Power:

20

Frame:

256T

Type:

General Purpose

Voltage:

208-230/460v

RPM:

1750

Phase:

3

Mount:

Rigid Base

Bearings:

Ball

Rotation:

Reversible

Enclosure Type:

Drip Proof

Motor:

3-Phase

Squirrel Cage Inverter

Duty:

Continuous

Poles:

4

Insulation Class:

F

Motor Orientation:

Horizontal

Overload Protection:

None

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy