Apply to be a TradeMaster!
Globetrotter IHP NEMA Premium Motors, 5 HP

Globetrotter IHP NEMA Premium Motors, 5 HP

SKU:
GT1013A
Rating:
(0)
Q&A:
(0)
Globetrotter IHP NEMA Premium Motors, 5 HP
$849.41 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v
Product Highlight: RPM
1755 RPM
Product Highlight: Horse Power
5 HP

Description

–
Globetrotter IHP NEMA Premium Motors, 5 HP

Description:
  • Meets or exceeds NEMA Premium efficiency
  • Model is in compliance with EISA2007
  • Cast iron frame and brackets
  • Inverter Duty, 10:1 Variable Torque and 10:1 Constant Torque
  • Class F Insulation
  • Standard assembly F1, reversible to F2 assembly

Specs

–
Horse Power:

5

RPM:

1755

Frequency:

60 Hz

Voltage:

460v

Phase:

3

Poles:

4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy