Apply to be a TradeMaster!
Main product image of 3 Phase TEFC Globetrotter General Purpose Motor, 213T Frame (230/460V, 1768 RPM, 7.5 HP)
Magnifying glass
Hover image to zoom

3 Phase TEFC Globetrotter General Purpose Motor, 213T Frame (230/460V, 1768 RPM, 7.5 HP)

SKU:
GT1016A
Rating:
(0)
Q&A:
(0)
3 Phase TEFC Globetrotter General Purpose Motor, 213T Frame (230/460V, 1768 RPM, 7.5 HP)
Magnifying glass
Hover image to zoom
$1,086.59 each
In Stock
In Stock
Get 2 Tue, Nov 24 - Mon, Nov 30

Lift Gate

–
This product weighs 167 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230/460v
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
7-1/2 HP
Product Highlight: Mount
Rigid Base
Product Highlight: Amperage
19 Amps

Description

–
3 Phase TEFC General Purpose Motor, 213T Frame (230/460V, 1768 RPM, 7.5 HP)

Product Description
  • Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2010
  • Hazardous Duty Division 2, Zone 2, Class I, Groups A,B,C,D, Temperature code T2B
  • IP55 enclosure on cast iron frames
  • Inverter Duty 10:1 Variable Torque and up to 10:1 Constant Torque
  • Class F Insulation
  • Standard F1, reversible to F2 assembly. Dual frame mounting holes.
  • C-face addition may result in non-NEMA "BA" dim. For new "BA" dim consult chart found in modification section

Specs

–
Type:

General Purpose

Voltage:

230/460v

Amperage:

19

Horse Power:

7-1/2

Phase:

3

Mount:

Rigid Base

Bearings:

Ball

Rotation:

Reversible

Frame:

213T

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Motor:

3-Phase

Squirrel Cage Inverter

Duty:

Continuous

Poles:

4

Max Ambient Temp (°F):

104°F

Insulation Class:

F

Motor Orientation:

Horizontal

Overload Protection:

None

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy