Apply to be a TradeMaster!
Main product image of 3 Phase TEFC Globetrotter General Purpose Motor, 254T Frame (230/460V, 1772 RPM, 15 HP)
Magnifying glass
Hover image to zoom

3 Phase TEFC Globetrotter General Purpose Motor, 254T Frame (230/460V, 1772 RPM, 15 HP)

SKU:
GT1022A
Rating:
(0)
Q&A:
(0)
3 Phase TEFC Globetrotter General Purpose Motor, 254T Frame (230/460V, 1772 RPM, 15 HP)
Magnifying glass
Hover image to zoom
$2,296.79 each
In Stock
In Stock
Get 12 Mon, Nov 16 - Thu, Nov 19

Lift Gate

–
This product weighs 299 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230/460v
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
15 HP
Product Highlight: Mount
Rigid Base
Product Highlight: Amperage
37.5 Amps

Description

–
3 Phase TEFC Globetrotter General Purpose Motor, 254T Frame (230/460V, 1772 RPM, 15 HP)

Product Description
  • Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2014
  • Hazardous Duty Division 2, Zone 2, Class I, Groups A,B,C,D, Temperature code T2B
  • IP55 enclosure on cast iron frames
  • Inverter Duty 10:1 Variable Torque and up to 10:1 Constant Torque
  • Class F Insulation
  • Standard F1, reversible to F2 assembly. Dual frame mounting holes.
  • C-face addition may result in non-NEMA "BA" dim. For new "BA" dim consult chart found in modification section

Specs

–
Type:

General Purpose

Voltage:

230/460v

Amperage:

37.5

Horse Power:

15

Frame:

254T

Phase:

3

Mount:

Rigid Base

Bearings:

Ball

Rotation:

Reversible

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Motor:

Squirrel Cage Inverter

3-Phase

Poles:

4

Duty:

Continuous

Max Ambient Temp (°F):

104°F

Insulation Class:

F

Overload Protection:

None

Motor Orientation:

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy