Apply to be a TradeMaster!
Main product image of General Purpose Motor - 1-1/2 HP, 3600 RPM, 3 PH (208-230/460V)
Magnifying glass
Hover image to zoom

General Purpose Motor - 1-1/2 HP, 3600 RPM, 3 PH (208-230/460V)

SKU:
GT1203
Rating:
(0)
Q&A:
(0)
General Purpose Motor - 1-1/2 HP, 3600 RPM, 3 PH (208-230/460V)
Magnifying glass
Hover image to zoom
$534.51 each
In Stock
In Stock
Get 3 Wed, Nov 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230/460v
Product Highlight: RPM
3515 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1-1/2 HP
Product Highlight: Mount
Resilient Base

Description

–
General Purpose Motor - 1-1/2 HP, 3600 RPM, 3 PH (208-230/460V)

Features:
  • Meets or exceeds NEMA Premium® efficiencies NEMA Premium® models are in compliance with EISA2007
  • Cast iron frame and brackets
  • Inverter Duty 10:1 Variable Torque and 10:1 Constant Torque, 1.0 SF (except as noted)
  • 1.15 Service Factor
  • Class F Insulation
  • Standard assembly F1, reversible to F2 assembly
  • UL Recognized, CSA Certified, CE Mark
  • Three year warranty

***Note: Image may not be actual representation of item.

Specs

–
Type:

General Purpose

RPM:

3515

Horse Power:

1-1/2

Voltage:

230/460v

Phase:

3

Frame:

143TC

Mount:

Resilient Base

Bearings:

Ball

Rotation:

Reversible

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Motor:

Squirrel Cage Induction Run

Duty:

Continuous

Poles:

2

Speeds:

1

Max Ambient Temp (°F):

104°F

Insulation Class:

F

Motor Orientation:

Horizontal

Overload Protection:

None

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy