Shop Resideo Sale
Main product image of Close-Coupled Pump Motor - 2 HP, 1750 RPM, 3 PH (230/460V)
Magnifying glass
Hover image to zoom

Close-Coupled Pump Motor - 2 HP, 1750 RPM, 3 PH (230/460V)

SKU:
GT2407
Rating:
(0)
Q&A:
(0)
Close-Coupled Pump Motor - 2 HP, 1750 RPM, 3 PH (230/460V)
Magnifying glass
Hover image to zoom
$659.12 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230/460v
Product Highlight: RPM
1750 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
2 HP
Product Highlight: Mount
Resilient Base

Description

–
Close-Coupled Pump Motor - 2 HP, 1750 RPM, 3 PH (230/460V)

Features:
  • Meets or exceeds all USA mandated efficiencies
  • Inverter Duty 10:1 Variable Torque and 2:1 Constant Torque
  • Nameplated 60/50 hertz, 190/380 volts at next lower HP
  • F1 mounting only, cannot reassemble to F2
  • NEMA JP pump shaft dimensions
  • JP frame has rigid base, drip cover not included
  • 1.15 service factor on sinewave, 1.0 service factor on IGBT power
  • Class F insulation
  • UL recognized, CSA certified and CE mark

Specs

–
Type:

Close-Coupled Pump

RPM:

1750

Horse Power:

2

Voltage:

230/460v

Phase:

3

Mount:

Resilient Base

Bearings:

Ball

Rotation:

Reversible

Enclosure Type:

Drip Proof

Motor:

Squirrel Cage Inverter

Poles:

4

Duty:

Continuous

Speeds:

1

Insulation Class:

F

Max Ambient Temp (°F):

104°F

Overload Protection:

None

Motor Orientation:

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy