Shop Resideo Sale
Main product image of Close-Coupled Pump Motor - 3HP, 1800 RPM, 3 PH (230/460V)
Magnifying glass
Hover image to zoom

Close-Coupled Pump Motor - 3HP, 1800 RPM, 3 PH (230/460V)

SKU:
GT2410
Rating:
(0)
Q&A:
(0)
Close-Coupled Pump Motor - 3HP, 1800 RPM, 3 PH (230/460V)
Magnifying glass
Hover image to zoom
$865.20 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230/460v
Product Highlight: RPM
1800 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
3 HP
Product Highlight: Mount
Rigid Base
Product Highlight: Amperage
7.6 Amps

Description

–
Marathon 3 HP Close-Coupled Pump Motor, 3 phase, 1800 RPM, 230/460 V, 182JP Frame, ODP - GT2410

Features:
  • Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007
  • Inverter Duty 10:1 Variable Torque and 2:1 Constant Torque
  • Nameplated 60/50 hertz, 190/380 volts at next lower HP
  • Class F Insulation
  • Standard assembly F1, reversible to F2 assembly

Specs

–
Type:

Close-Coupled Pump

RPM:

1800

Horse Power:

3

Amperage:

7.6

Voltage:

230/460v

Phase:

3

Mount:

Rigid Base

Frame:

182JP

Bearings:

Ball

Rotation:

Reversible

Enclosure Type:

Drip Proof

Motor:

Squirrel Cage Inverter

Poles:

4

Duty:

Continuous

Speeds:

1

Max Ambient Temp (°F):

104°F

Insulation Class:

F

Motor Orientation:

Horizontal

Overload Protection:

None

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy