| Type: | Close-Coupled Pump |
|---|---|
| RPM: | 1760 |
| Amperage: | 3.2 |
| Horse Power: | 1 |
| Voltage: | 208V 208-230/460v |
| Phase: | 3 |
| Frame: | 143JMV |
| Mount: | Round |
| Bearings: | Ball |
| Rotation: | Reversible |
| Enclosure Type: | Drip Proof |
| Motor: | Squirrel Cage Inverter |
| Duty: | Continuous |
| Poles: | 4 |
| Speeds: | 1 |
| Insulation Class: | F |
| Max Ambient Temp (°F): | 104°F |
| Motor Orientation: | Horizontal Or Shaft Down |
| Overload Protection: | None |