Apply to be a TradeMaster!
Main product image of Motor - 56FR, 1/2 HP, 1725 RPM, 3 PH, CCW/CW (115V)
Magnifying glass
Hover image to zoom

Motor - 56FR, 1/2 HP, 1725 RPM, 3 PH, CCW/CW (115V)

SKU:
H286ES
Rating:
(0)
Q&A:
(0)
Motor - 56FR, 1/2 HP, 1725 RPM, 3 PH, CCW/CW (115V)
Magnifying glass
Hover image to zoom
$84.89 each
In Stock
In Stock
Get 5 Tue, Sep 22
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Rotation
CW/CCW
Product Highlight: Horse Power
1/2 HP
Product Highlight: Mount
Resilient Base

Description

Fan & Blower Motor - 1/2 HP, 1725/1140 RPM, 3 PH, CCW (115V)

Specification:
  • Frequency: 60 Hz
  • Voltage: 115 V
  • Current: 9.3 A
  • Speed: 1725 RPM
  • Service Factor: 1.25
  • Phase: 3
  • Efficiency: 59.5 %
  • Duty: Continuous
  • Insulation Class: B
  • Ambient Temperature: 40 °C
  • Rotation: Counterclockwise/Clockwise
  • Mounting: Resilient Base
  • Frame: 56
  • Enclosure: Drip Proof

Specs

Type:

Motor

Horse Power:

1/2

Voltage:

115V

Phase:

3

Mount:

Resilient Base

Frame:

56

Bearings:

Ball

Rotation:

CW/CCW

Enclosure Type:

Drip Proof

Motor:

Split Phase

Duty:

Continuous

Poles:

4

Frequency:

60 Hz

Max Ambient Temp (°F):

104°F

Insulation Class:

B

Motor Orientation:

Any

Overload Protection:

None

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy