Apply to be a TradeMaster!
Main product image of Motor - 56FR, 1/2 HP, 3450/3600RPM, 3 PH, CCW/CW (230/460V)
Magnifying glass
Hover image to zoom

Motor - 56FR, 1/2 HP, 3450/3600RPM, 3 PH, CCW/CW (230/460V)

SKU:
H286ES
Rating:
(0)
Q&A:
(0)
Motor - 56FR, 1/2 HP, 3450/3600RPM, 3 PH, CCW/CW (230/460V)
Magnifying glass
Hover image to zoom
$84.89 each
In Stock
In Stock
Get 5 Tue, Nov 10
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230/460v
Product Highlight: RPM
3600, 3450 RPM
Product Highlight: Rotation
CW/CCW
Product Highlight: Horse Power
1/2 HP
Product Highlight: Mount
Resilient Base
Product Highlight: Amperage
0.9, 1.8 Amps

Description

–

Fan & Blower Motor - 1/2 HP, 3450/3600 RPM, 3 PH, CCW (230/460V)


Specification:

  • Horsepower: 0.50 HP (1/2 HP)
  • Phase: 3-Phase
  • Voltage: 230/460V
  • Full Load Amps: 1.8 / 0.9 A
  • RPM (Speed): 3450 / 3600 RPM (60 Hz)
  • Frequency: 60/50 Hz
  • Frame Size: NEMA 48
  • Enclosure Type: ODP (Open Drip Proof)
  • Service Factor: 1.60
  • Rotation: Reversible (Clockwise / Counterclockwise)
  • Ambient Temperature: 40° C max
  • Insulation Class: Class B
  • Duty: Continuous

Specs

–
Amperage:

0.9

1.8

RPM:

3600

3450

Voltage:

230/460v

Type:

Motor

Horse Power:

1/2

Phase:

3

Mount:

Resilient Base

Frame:

56

Bearings:

Ball

Rotation:

CW/CCW

Enclosure Type:

Drip Proof

Motor:

Split Phase

Duty:

Continuous

Poles:

4

Frequency:

60 Hz

Insulation Class:

B

Max Ambient Temp (°F):

104°F

Motor Orientation:

Any

Overload Protection:

None

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy