Apply to be a TradeMaster!
Main product image of Carbonator Pump Motor - 1/3 HP, 1800/1500 RPM, 1 PH, CCW (220-240V)
Magnifying glass
Hover image to zoom

Carbonator Pump Motor - 1/3 HP, 1800/1500 RPM, 1 PH, CCW (220-240V)

SKU:
HG450
Rating:
(0)
Q&A:
(0)
Carbonator Pump Motor - 1/3 HP, 1800/1500 RPM, 1 PH, CCW (220-240V)
Magnifying glass
Hover image to zoom
$344.71 each
In Stock
In Stock
Get 4 Tomorrow, Oct 15
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
220-240V
Product Highlight: RPM
1725/1425, 1725, 1425 RPM
Product Highlight: Rotation
CW/CCW
Product Highlight: Horse Power
1/3 HP
Product Highlight: Mount
Resilient Base
Product Highlight: Amperage
2.7 Amps

Description

–
Carbonator Pump Motor - 1/3 HP, 1800/1500 RPM, 1 PH, CCW (220-240V)

Features:
  • Resilient base (except as noted)
  • Ball bearings
  • 1.0 Service Factor (except as noted)
  • Completely interchangeable with OEM units
  • Automatic reset thermal protector
  • UL Recognized and CSA Certified

***Note: Image may not be actual representation of item.

Specs

–
Type:

Carbonator Pump

RPM:

1725/1425

1725

1425

Amperage:

2.7

Horse Power:

1/3

Voltage:

220-240V

Phase:

1

Mount:

Resilient Base

Frame:

48Y

Bearings:

Ball

Rotation:

CW/CCW

Enclosure Type:

Drip Proof

Motor:

Split Phase

Duty:

Continuous

Poles:

4

Speeds:

1

Max Ambient Temp (°F):

104°F

Insulation Class:

B

Overload Protection:

Automatic

Motor Orientation:

Any

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy