Apply to be a TradeMaster!
Main product image of General Purpose Motor - 1 HP, 1800 RPM, 3 PH (230/460V)
Magnifying glass
Hover image to zoom

General Purpose Motor - 1 HP, 1800 RPM, 3 PH (230/460V)

SKU:
K004A
Rating:
(0)
Q&A:
(0)
General Purpose Motor - 1 HP, 1800 RPM, 3 PH (230/460V)
Magnifying glass
Hover image to zoom
K004A has been discontinued
Discontinued September 29, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
1 hp 1800 Rpm, 56h, Open Drip Proof Electric Motor, K004
Brand:
US Motors
SKU:K004
(0)
Out of Stock
Out of Stock
Get it Wed, Nov 4 - Wed, Nov 11
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
230/460v
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1 HP
Product Highlight: Mount
Resilient Base
Product Highlight: Amperage
3 Amps

Description

–
General Purpose Motor - 1 HP, 1800 RPM, 3 PH (230/460V)

Features:
  • EISA compliant efficiencies, as noted
  • Ball bearings (except where noted)
  • NEMA Service Factors
  • Will accept C-Face Kits, see Accessories Section (except as noted)
  • UL Recognized and CSA Certified

***Note: Image may not be actual representation of item.

Specs

–
Type:

General Purpose

RPM:

1725

Amperage:

3

Horse Power:

1

Voltage:

230/460v

Phase:

3

Frame:

56

Mount:

Resilient Base

Bearings:

Ball

Rotation:

Reversible

Enclosure Type:

Drip Proof

Motor:

Squirrel Cage Induction Run

Poles:

4

Duty:

Continuous

Speeds:

1

Insulation Class:

B

Max Ambient Temp (°F):

104°F

Motor Orientation:

Horizontal

Overload Protection:

None

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm