Apply to be a TradeMaster!
Main product image of General Purpose Motor - 3 HP, 1800 RPM, 3 PH (208-230/460V)
Magnifying glass
Hover image to zoom

General Purpose Motor - 3 HP, 1800 RPM, 3 PH (208-230/460V)

SKU:
K080
Rating:
(0)
Q&A:
(0)
General Purpose Motor - 3 HP, 1800 RPM, 3 PH (208-230/460V)
Magnifying glass
Hover image to zoom
K080 has been discontinued
Discontinued August 16, 2022
This product was discontinued by the manufacturer.
Suggested Alternative:
3-Phase ODP Polyphase Commercial Belt-Drive Blower Motor, 56HZ (200-230/460V, 3 HP, 1725 RPM)
Brand:
US Motors
SKU:7915VP
(0)
Order by 6PM, receive 8 by Monday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Voltage
208-230/460v
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
3 HP
Product Highlight: Mount
Resilient Base

Description

–
General Purpose Motor - 3 HP, 1800 RPM, 3 PH (208-230/460V)

Features:
  • EISA compliant efficiencies, as noted
  • Ball bearings (except where noted)
  • NEMA Service Factors
  • Will accept C-Face Kits, see Accessories Section (except as noted)
  • UL Recognized and CSA Certified

***Note: Image may not be actual representation of item.

Specs

–
Type:

General Purpose

RPM:

1725

Horse Power:

3

Voltage:

208-230/460v

Phase:

3

Mount:

Resilient Base

Bearings:

Ball

Rotation:

Reversible

Frame:

56HZ

Enclosure Type:

Drip Proof

Motor:

Squirrel Cage Induction Run

Poles:

4

Duty:

Continuous

Speeds:

1

Max Ambient Temp (°F):

104°F

Insulation Class:

B

Overload Protection:

Automatic

Motor Orientation:

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm