Apply to be a TradeMaster!
Main product image of General Purpose Motor - 3/4 HP, 1800 RPM, 3 PH (208-230/460V)
Magnifying glass
Hover image to zoom

General Purpose Motor - 3/4 HP, 1800 RPM, 3 PH (208-230/460V)

SKU:
K119
Rating:
(0)
Q&A:
(0)
General Purpose Motor - 3/4 HP, 1800 RPM, 3 PH (208-230/460V)
Magnifying glass
Hover image to zoom
K119 has been discontinued
Discontinued April 6, 2016
This product was discontinued by the manufacturer.
Direct Replacement:
3-Phase ODP General Purpose Motor (208-230/460V, 3/4 HP, 1725/1425 RPM)
Brand:
US Motors
SKU:D34P2AH
(0)
Order by today, receive 26 by Wednesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
208-230/460v
Product Highlight: RPM
1800 RPM
Product Highlight: Horse Power
3/4 HP
Product Highlight: Amperage
3.3 Amps

Description

General Purpose Motor - 3/4 HP, 1800 RPM, 3 PH (208-230/460V)

Features:
  • EISA compliant efficiencies, as noted
  • Ball bearings (except where noted)
  • NEMA Service Factors
  • Will accept C-Face Kits, see Accessories Section (except as noted)
  • UL Recognized and CSA Certified

***Note: Image may not be actual representation of item.

Specs

Type:

General Purpose

RPM:

1800

Amperage:

3.3

Horse Power:

3/4

Voltage:

208-230/460v

Phase:

3

Bearings:

Ball

Frame:

56

Enclosure Type:

Open Drip Proof

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm