Apply to be a TradeMaster!
Main product image of Centrifugal Pump Motor - 1/2 HP, 3600 RPM, 3 PH (208-230/460V)
Magnifying glass
Hover image to zoom

Centrifugal Pump Motor - 1/2 HP, 3600 RPM, 3 PH (208-230/460V)

SKU:
K217
Rating:
(0)
Q&A:
(0)
Centrifugal Pump Motor - 1/2 HP, 3600 RPM, 3 PH (208-230/460V)
Magnifying glass
Hover image to zoom
K217 has been discontinued
Discontinued June 14, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
208-230/460v
Product Highlight: RPM
3450 RPM
Product Highlight: Rotation
CW/CCW
Product Highlight: Horse Power
1/2 HP
Product Highlight: Mount
Round

Description

–
Centrifugal Pump Motor - 1/2 HP, 3600 RPM, 3 PH (208-230/460V)

Features:
  • Service Factor, as noted
  • Double sealed ball bearings, mechanically locked on shaft end
  • Continuous Duty
  • Nameplated 60/50 hertz, 190/380 volts at next lower HP, as noted
  • 56C = carbon steel shaft with key
  • 56J = 416 stainless steel threaded shaft with slinger
  • UL Recognized and CSA Certified
  • Drip cover not included, see Accessories section

***Note: Image may not be actual representation of item.

Specs

–
Type:

Centrifugal Pump

RPM:

3450

Horse Power:

1/2

Voltage:

208-230/460v

Phase:

3

Mount:

Round

Bearings:

Ball

Frame:

56J

Rotation:

CW/CCW

Enclosure Type:

Drip Proof

Motor:

3-Phase

Poles:

2

Duty:

Continuous

Speeds:

1

Max Ambient Temp (°F):

104°F

Insulation Class:

B

Overload Protection:

None

Motor Orientation:

Any

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm