Apply to be a TradeMaster!
Main product image of Oil Burner Motor - 1 HP, 3600 RPM, 3 PH (208-230/460V)
Magnifying glass
Hover image to zoom

Oil Burner Motor - 1 HP, 3600 RPM, 3 PH (208-230/460V)

SKU:
K220M
Rating:
(0)
Q&A:
(0)
Oil Burner Motor - 1 HP, 3600 RPM, 3 PH (208-230/460V)
Magnifying glass
Hover image to zoom
$453.09 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208-230/460v
Product Highlight: RPM
3600 RPM
Product Highlight: Horse Power
1 HP

Description

–
Oil Burner Motor - 1 HP, 3600 RPM, 3 PH (208-230/460V)

Features:
  • Double sealed ball bearings
  • NEMA Jet Pump Service Factors
  • NEMA 56C direct mounting
  • Ball Bearings
  • UL Recognized and CSA Certified

***Note: Image may not be actual representation of item.

Specs

–
Type:

Oil Burner

RPM:

3600

Horse Power:

1

Voltage:

208-230/460v

Phase:

3

Bearings:

Ball

Frame:

56C

Enclosure Type:

Open Drip Proof

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy