Apply to be a TradeMaster!
Main product image of Oil Burner Motor - 3 HP, 3450 RPM, 3 PH (208-230/460V)
Magnifying glass
Hover image to zoom

Oil Burner Motor - 3 HP, 3450 RPM, 3 PH (208-230/460V)

SKU:
K227
Rating:
(0)
Q&A:
(0)
Oil Burner Motor - 3 HP, 3450 RPM, 3 PH (208-230/460V)
Magnifying glass
Hover image to zoom
K227 has been discontinued
Discontinued July 29, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
208-230/460v
Product Highlight: RPM
3450 RPM
Product Highlight: Rotation
CW/CCW
Product Highlight: Horse Power
3 HP
Product Highlight: Mount
Round

Description

–
Oil Burner Motor - 3 HP, 3450 RPM, 3 PH (208-230/460V)

Features:
  • Double sealed ball bearings
  • NEMA Jet Pump Service Factors
  • 56J Frame
  • Ball Bearings
  • UL Recognized and CSA Certified

***Note: Image may not be actual representation of item.

Specs

–
Type:

Oil Burner

RPM:

3450

Horse Power:

3

Voltage:

208-230/460v

Phase:

3

Mount:

Round

Bearings:

Ball

Frame:

56J

Rotation:

CW/CCW

Enclosure Type:

Drip Proof

Motor:

3-Phase

Poles:

2

Duty:

Continuous

Speeds:

1

Insulation Class:

B

Max Ambient Temp (°F):

104°F

Overload Protection:

None

Motor Orientation:

Any

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm