Apply to be a TradeMaster!
Main product image of Fan & Blower Motor - 3/4 HP, 1800 RPM, 3 PH (208-230/460V)
Magnifying glass
Hover image to zoom

Fan & Blower Motor - 3/4 HP, 1800 RPM, 3 PH (208-230/460V)

SKU:
K277
Rating:
(2)
Q&A:
(0)
Fan & Blower Motor - 3/4 HP, 1800 RPM, 3 PH (208-230/460V)
Magnifying glass
Hover image to zoom
$315.58 each
In Stock
In Stock
Get 18 Tue, Nov 10
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208-230/460v
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
CW/CCW
Product Highlight: Horse Power
3/4 HP
Product Highlight: Mount
Resilient Base

Description

–
Fan & Blower Motor - 3/4 HP, 1800 RPM, 3 PH (208-230/460V)

Features:
  • Single and two-speed models, as noted
  • Variable torque on two speed ratings
  • Ball bearings
  • Heavy gauge steel frame and base
  • Thermal protection, as noted
  • Service Factor, as noted
  • Nameplated 60/50 Hz at next lower horsepower (except as noted)
  • Patented VCD, Voltage Change Device where footnoted "VC"
  • UL Recognized and CSA Certified

***Note: Image may not be actual representation of item.

Specs

–
Type:

Fan & Blower

RPM:

1725

Horse Power:

3/4

Voltage:

208-230/460v

Phase:

3

Mount:

Resilient Base

Bearings:

Ball

Rotation:

CW/CCW

Frame:

56

Enclosure Type:

Drip Proof

Motor:

3-Phase

Duty:

Continuous

Poles:

4

Speeds:

1

Insulation Class:

B

Max Ambient Temp (°F):

104°F

Motor Orientation:

Any

Overload Protection:

None

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Convenient

Motor was as advertised and worked perfectly. Delivery was quick and convenient.
Nope
Texas
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fan & Blower motor

Fast shipment. Fair price.
Maintenance
CT
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy