Apply to be a TradeMaster!
Main product image of B312 Belt Drive Fan and Blower Motor
Magnifying glass
Hover image to zoom

B312 Belt Drive Fan and Blower Motor

SKU:
MB312-MARATHON
Rating:
(0)
Q&A:
(0)
B312 Belt Drive Fan and Blower Motor
Magnifying glass
Hover image to zoom
$289.18 each
In Stock
In Stock
Get 10 Tomorrow, Sep 24
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

  • Electrical Type: Cap Start
  • HP: 1/4
  • RPM: 1725
  • Frame: 48Z
  • Diameter: 5.6"
  • Enclosure: ODP
  • Phase: Single
  • Voltage: 115/208-230
  • Rotation: REV
  • Overload: None
  • Material: Rolled Steel
  • Mounting: Resilient / Extended Studs
  • Amperage: 6.2/2.8-3.1
  • Shaft Type: Single
  • Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy