Shop Resideo Sale
Main product image of 1/3 HP 115/208-230V DP Fan & Blower Motor, 1 PH, 3600 RPM, 48NZ Frame
Magnifying glass
Hover image to zoom

1/3 HP 115/208-230V DP Fan & Blower Motor, 1 PH, 3600 RPM, 48NZ Frame

SKU:
MO010
Rating:
(0)
Q&A:
(0)
1/3 HP 115/208-230V DP Fan & Blower Motor, 1 PH, 3600 RPM, 48NZ Frame
Magnifying glass
Hover image to zoom
$239.65 each
In Stock
In Stock
Get 9 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/208-230v
Product Highlight: RPM
3600 RPM
Product Highlight: Rotation
Selective CCW
Product Highlight: Horse Power
1/3 HP
Product Highlight: Mount
Round

Description

–
Marathon Motors DP Fan & Blower Motor Replacement for Century OL2032

Specs

–
Voltage:

115/208-230v

Horse Power:

1/3

Phase:

1

RPM:

3600

Frame:

48NZ

Hertz:

60

Mount:

Round

Bearings:

Ball

Overload Protection:

Manual

Enclosure Type:

Drip Proof

Speeds:

1

Rotation:

Selective CCW

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy