Apply to be a TradeMaster!
Main product image of Y543A Vector Duty Motor
Magnifying glass
Hover image to zoom

Y543A Vector Duty Motor

SKU:
MY543A
Rating:
(0)
Q&A:
(0)
Y543A Vector Duty Motor
Magnifying glass
Hover image to zoom
$1,748.78 each
Out of Stock
Out of Stock
Get it Tue, Aug 25 - Tue, Sep 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

  • Electrical Type: Three Phase
  • HP: 5
  • RPM: 1760
  • Frame: 184TC
  • Enclosure: TENV
  • Phase: Three
  • Voltage: 230/460
  • Rotation: REV
  • Overload: Thermostat
  • Material: Aluminum
  • Mounting: C-Face / Footed
  • Amperage: 13.4/6.7
  • Shaft Type: Single
  • Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy