Apply to be a TradeMaster!
Main product image of Oil Burner Motor - 1/7 HP, 3450 RPM, 1 PH, Selective CW (115V)
Magnifying glass
Hover image to zoom

Oil Burner Motor - 1/7 HP, 3450 RPM, 1 PH, Selective CW (115V)

SKU:
O100-MARATHON
Rating:
(1)
Q&A:
(0)
Oil Burner Motor - 1/7 HP, 3450 RPM, 1 PH, Selective CW (115V)
Magnifying glass
Hover image to zoom
$250.59 each
In Stock
In Stock
Get 16 Tue, Nov 10
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
3450 RPM
Product Highlight: Rotation
Selective CW
Product Highlight: Horse Power
1/7 HP
Product Highlight: Mount
Round
Product Highlight: Amperage
2.3 Amps

Description

–
Oil Burner Motor - 1/7 HP, 3450 RPM, 1 PH, Selective CCW (115V)

Specs

–
Voltage:

115V

Horse Power:

1/7

Phase:

1

RPM:

3450

Amperage:

2.3

Motor:

Split Phase

Mount:

Round

Bearings:

Sleeve

Rotation:

Selective CW

Enclosure Type:

Semi-Enclosed

Duty:

Continuous

Max Ambient Temp (°F):

104°F

Insulation Class:

B

Overload Protection:

Manual

Motor Orientation:

Horizontal

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy from Supply house again

Used the motor to replace the same on my oil burner
Rj
Albany, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy