Apply to be a TradeMaster!
Main product image of Oil Burner Motor - 1/2 HP, 3600 RPM, 1 PH, Selective CCW (115/208-230V)
Magnifying glass
Hover image to zoom

Oil Burner Motor - 1/2 HP, 3600 RPM, 1 PH, Selective CCW (115/208-230V)

SKU:
O212
Rating:
(1)
Q&A:
(0)
Oil Burner Motor - 1/2 HP, 3600 RPM, 1 PH, Selective CCW (115/208-230V)
Magnifying glass
Hover image to zoom
$290.16 each
In Stock
In Stock
Get 18 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/208-230v
Product Highlight: RPM
3450 RPM
Product Highlight: Rotation
Selective CCW
Product Highlight: Horse Power
1/2 HP
Product Highlight: Mount
Round

Description

–
Oil Burner Motor - 1/2 HP, 3600 RPM, 1 PH, Selective CCW (115/208-230V)

Features:
  • Ball Bearings
  • Manual or automatic reset thermal
  • Split Phase and capacitor start designs protector
  • NEMA 56C direct mounting
  • NEMA Jet Pump Service Factors
  • Moderate starting torque
  • UL Recognized and CSA Certified

Specs

–
Type:

Oil Burner

RPM:

3450

Horse Power:

1/2

Voltage:

115/208-230v

Phase:

1

Rotation:

Selective CCW

Mount:

Round

Bearings:

Ball

Frame:

56C

Enclosure Type:

Drip Proof

Motor:

Capacitor Start/Induction Run

Poles:

2

Duty:

Continuous

Speeds:

1

Max Ambient Temp (°F):

104°F

Insulation Class:

B

Motor Orientation:

Horizontal

Overload Protection:

Automatic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would definitely recommend SupplyHouse

Product was defective when originally received. Supplyhouse took care and sent me a new one right away. All Good.
Andy
Philadelphia
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy