Apply to be a TradeMaster!
Main product image of Oil Burner Motor - 1/2 HP, 3600 RPM, 1 PH, Selective CCW (115/208-230V)
Magnifying glass
Hover image to zoom

Oil Burner Motor - 1/2 HP, 3600 RPM, 1 PH, Selective CCW (115/208-230V)

SKU:
O213
Rating:
(0)
Q&A:
(0)
Oil Burner Motor - 1/2 HP, 3600 RPM, 1 PH, Selective CCW (115/208-230V)
Magnifying glass
Hover image to zoom
$210.36 each
In Stock
In Stock
Get 12 Tue, Nov 10
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/208-230v
Product Highlight: RPM
3450 RPM
Product Highlight: Rotation
Selective CCW
Product Highlight: Horse Power
1/2 HP
Product Highlight: Mount
Round
Product Highlight: Amperage
7.4 Amps

Description

–
Oil Burner Motor - 1/2 HP, 3600 RPM, 1 PH, Selective CCW (115/208-230V)

Product Features
  • Ball Bearings
  • Capacitor start induction run design
  • NEMA 56C direct mounting
  • NEMA Jet Pump Service Factors
  • Moderate starting torque
  • UL Recognized and CSA Certified

***Note: Image may not be actual representation of item.

Specs

–
Type:

Oil Burner

RPM:

3450

Amperage:

7.4

Horse Power:

1/2

Voltage:

115/208-230v

Phase:

1

Rotation:

Selective CCW

Mount:

Round

Bearings:

Ball

Frame:

56C

Enclosure Type:

Drip Proof

Motor:

Capacitor Start/Induction Run

Poles:

2

Duty:

Continuous

Speeds:

1

Max Ambient Temp (°F):

104°F

Insulation Class:

B

Overload Protection:

Manual

Motor Orientation:

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy