| Type: | Oil Burner |
|---|---|
| RPM: | 3250 |
| Horse Power: | 1/7 |
| Amperage: | 1.7 |
| Voltage: | 115V |
| Phase: | 1 |
| Mount: | Round |
| Bearings: | Ball |
| Rotation: | Selective CCW |
| Frame: | 48Z |
| Enclosure Type: | Semi-Enclosed |
| Motor: | Permanent Split Capacitor |
| Duty: | Continuous |
| Poles: | 2 |
| Speeds: | 1 |
| Insulation Class: | B |
| Max Ambient Temp (°F): | 104°F |
| Motor Orientation: | Horizontal |
| Overload Protection: | Automatic |