Apply to be a TradeMaster!
Main product image of XRI General Purpose Motor - 1 HP, 1800 RPM, 3 PH (208-230/460V)
Magnifying glass
Hover image to zoom

XRI General Purpose Motor - 1 HP, 1800 RPM, 3 PH (208-230/460V)

SKU:
U758
Rating:
(0)
Q&A:
(0)
XRI General Purpose Motor - 1 HP, 1800 RPM, 3 PH (208-230/460V)
Magnifying glass
Hover image to zoom
U758 has been discontinued
Discontinued January 19, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
143T ODP (230/460V, 1800 RPM, 1 HP)
SKU:U758-P
(0)
Order by 2PM, receive 3 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
230/460v
Product Highlight: RPM
1760 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1 HP
Product Highlight: Mount
Resilient Base

Description

–
General purpose use on compressors, pumps, conveyors, blowers, and other machinery in environments that are relatively clean and dry. Substantial energy savings can be realized when using these high efficiency motors. Guaranteed efficiencies offer an eXtra Return on your Investment when using these premium efficiency motors on high cycle or long run time applications.

Features:
  • Meets or exceeds NEMA Premium efficiencies NEMA Premium models are in compliance with EISA2007
  • Motors are suitable for 10:1 VT on all frame sizes and 10:1 CT up to 365T frame (Except where noted)
  • 1.15 Service Factor
  • Normally closed thermostats, as noted
  • Class F Insulation
  • Nameplated 60/50 hertz
  • UL Recognized, CSA Certified and CE Marked
  • Three year warranty

***Note: Image may not be actual representation of item.

Specs

–
Type:

XRI

RPM:

1760

Horse Power:

1

Voltage:

230/460v

Phase:

3

Mount:

Resilient Base

Bearings:

Ball

Rotation:

Reversible

Frame:

143T

Enclosure Type:

Drip Proof

Motor:

Squirrel Cage Induction Run

Duty:

Continuous

Poles:

4

Speeds:

1

Insulation Class:

F

Max Ambient Temp (°F):

104°F

Overload Protection:

None

Motor Orientation:

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm