Apply to be a TradeMaster!
Main product image of 3 Phase General Purpose Motor, 145T Frame (230/460V, 1750 RPM, 2 HP)
Magnifying glass
Hover image to zoom

3 Phase General Purpose Motor, 145T Frame (230/460V, 1750 RPM, 2 HP)

SKU:
U760-P
Rating:
(0)
Q&A:
(0)
3 Phase General Purpose Motor, 145T Frame (230/460V, 1750 RPM, 2 HP)
Magnifying glass
Hover image to zoom
$702.82 each
In Stock
In Stock
Get 13 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230/460v
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
2 HP
Product Highlight: Mount
Rigid Base
Product Highlight: Amperage
6 Amps

Description

–
3 Phase General Purpose Motor, 145T Frame (230/460V, 1750 RPM, 2 HP)

Product Description
  • Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007 Motor will accept a C-face kit
  • 56H, 143T, and 145T combination base with 12 mounting holes
  • F1 mounting only, cannot reassemble to F2
  • Rated 60/50 hertz, 190/380 or 380 volt at next lower horsepower
  • BCP (Bearing Current Protection)

Specs

–
Type:

General Purpose

Voltage:

230/460v

Amperage:

6

Horse Power:

2

Phase:

3

Frame:

145T

Mount:

Rigid Base

Bearings:

Ball

Rotation:

Reversible

Enclosure Type:

Open Drip Proof

Motor:

Squirrel Cage Inverter

Duty:

Continuous

Poles:

4

Insulation Class:

F

Max Ambient Temp (°F):

104°F

Motor Orientation:

Horizontal

Overload Protection:

None

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy