| Type: | Fan & Blower |
|---|---|
| RPM: | 1625 |
| Amperage: | 7.4 |
| Horse Power: | 1/2 |
| Voltage: | 115V |
| Phase: | 1 |
| Mount: | Resilient Ring - Extended Studs |
| Rotation: | Selective CCW |
| Bearings: | Ball |
| Frame: | 48Z |
| Enclosure Type: | Open Air Over |
| Motor: | Permanent Split Capacitor |
| Poles: | 4 |
| Duty: | Continuous |
| Speeds: | 3 |
| Max Ambient Temp (°F): | 104°F |
| Insulation Class: | B |
| Motor Orientation: | Horizontal |
| Overload Protection: | Automatic Lock Rotor Only |