Apply to be a TradeMaster!
Main product image of Fan and Blower Motor - 1/2 HP, 1075/2 RPM, 1 PH (460V)
Magnifying glass
Hover image to zoom

Fan and Blower Motor - 1/2 HP, 1075/2 RPM, 1 PH (460V)

SKU:
X038
Rating:
(0)
Q&A:
(0)
Fan and Blower Motor - 1/2 HP, 1075/2 RPM, 1 PH (460V)
Magnifying glass
Hover image to zoom
$290.67 each
In Stock
In Stock
Get 20 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Selective CCW
Product Highlight: Horse Power
1/2 HP
Product Highlight: Mount
Round
Product Highlight: Amperage
1.6 Amps

Description

–
Fan and Blower Motor - 1/2 HP, 1140 RPM, 1 PH (460V)

Specifications:
  • H.P. 1/2
  • Amps 1.6
  • RPM 1075/2
  • Enclosure Open
  • Frame 48Y
  • Phase 1
  • Hertz 60
  • Shaft Dimension (In.) 1/2 x 6
  • Length Less Shaft (In.) 6.19
  • Type PSC
  • Voltage 460
  • Capacitor Required 10MFD / 370V
  • Weight (lbs.) 17

Specs

–
Product Type:

Fan Motor

Blower Motor

Horse Power:

1/2

Amperage:

1.6

Voltage:

460v

Phase:

1

Frame:

48Y

Mount:

Round

RPM:

1075

Bearings:

Ball

Rotation:

Selective CCW

Enclosure Type:

Open Air Over

Motor:

Permanent Split Capacitor

Poles:

6

Duty:

Continuous

Speeds:

2

Insulation Class:

B

Max Ambient Temp (°F):

104°F

Motor Orientation:

Horizontal

Overload Protection:

Automatic Lock Rotor Only

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy