Apply to be a TradeMaster!
Main product image of Condenser Fan & Heat Pump - 1/4 HP, 1625 RPM, 1 PH, Selective CCW (208-230V)
Magnifying glass
Hover image to zoom

Condenser Fan & Heat Pump - 1/4 HP, 1625 RPM, 1 PH, Selective CCW (208-230V)

SKU:
X467
Rating:
(0)
Q&A:
(0)
Condenser Fan & Heat Pump - 1/4 HP, 1625 RPM, 1 PH, Selective CCW (208-230V)
Magnifying glass
Hover image to zoom
$248.83 each
In Stock
In Stock
Get 10 Tue, Nov 10
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1625 RPM
Product Highlight: Rotation
Selective CCW
Product Highlight: Horse Power
1/4 HP
Product Highlight: Mount
Round - Extended Studs
Product Highlight: Amperage
2 Amps

Description

–
Direct drive condenser fans for all angle mounting.These motors need to be mounted within the airflow of the fan for proper cooling.

Features:
  • Frame and end brackets enclosed
  • Single and multi-speed models, as noted
  • Ball bearings (except as noted)
  • Weather resistant reversing plug
  • 30" long leads
  • Shaft slinger
  • 1-1/2" Thru-bolts on shaft end, 1" thrubolts on lead end (except as noted)
  • Automatic reset thermal protector
  • Weep holes with removable plugs on end brackets. Remove bottom plug after installation.
  • Lug mount kits and other accessories available (see Accessories section)
  • 60°C ambient, as noted
  • UL Recognized and CSA Certified
  • Capacitor not included, see Accessories section

Specs

–
Type:

Condenser Pump

RPM:

1625

Amperage:

2

Horse Power:

1/4

Voltage:

208/230V

Phase:

1

Mount:

Round - Extended Studs

Rotation:

Selective CCW

Bearings:

Ball

Frame:

48Y

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Motor:

Permanent Split Capacitor

Poles:

4

Duty:

Continuous

Speeds:

1

Max Ambient Temp (°F):

104°F

Insulation Class:

B

Motor Orientation:

Horizontal

Overload Protection:

Automatic Lock Rotor Only

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy