Apply to be a TradeMaster!
Main product image of Condenser Fan & Heat Pump - 1/2 HP, 1140 RPM, 3 PH, Reversible (200-230/460V)
Magnifying glass
Hover image to zoom

Condenser Fan & Heat Pump - 1/2 HP, 1140 RPM, 3 PH, Reversible (200-230/460V)

SKU:
X500
Rating:
(0)
Q&A:
(0)
Condenser Fan & Heat Pump - 1/2 HP, 1140 RPM, 3 PH, Reversible (200-230/460V)
Magnifying glass
Hover image to zoom
$400.26 each
In Stock
In Stock
Get 4 Mon, Oct 5
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
200-230/460V
Product Highlight: RPM
1140 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/2 HP
Product Highlight: Mount
Round Belly Band

Description

–
Commercial condenser fans may be installed outdoors. These motors need to be mounted within the airflow of the fan for proper cooling. Used on Trane, Carrier, Climatrol and York units, 5 tons and larger.

Features:
  • 70°C ambient (except as noted)
  • Enclosed shaft end bracket, vented frame
  • Automatic reset thermal protector
  • Nameplate 60/50 hertz 190/380 volts, at next lower HP (except as noted)
  • Double sealed ball bearings
  • 5/8" Dia. x 5" long shaft with flat and keyway
  • Ball bearings
  • Threaded lead exit
  • Patented VCD - Voltage Change Device
  • 4 Locating screws 90 degrees apart, 3.33" from outer edge of shaft slinger
  • Hubs on both ends will accept resilient base kits, see Accessories section (except X524 and X526 - horizontal only)
  • UL Recognized and CSA Certified
  • External shaft slinger on all, internal slinger on 5K models

***Note: Image may not be actual representation of item.

Specs

–
Type:

Condenser Pump

RPM:

1140

Horse Power:

1/2

Voltage:

200-230/460V

Phase:

3

Rotation:

Reversible

Mount:

Round Belly Band

Bearings:

Ball

Frame:

56Y

Enclosure Type:

Open Air Over

Motor:

Squirrel Cage Induction Run

Duty:

Continuous

Poles:

6

Speeds:

1

Insulation Class:

H

Max Ambient Temp (°F):

158°F

Overload Protection:

Automatic Lock Rotor Only

Motor Orientation:

Horizontal

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy