Apply to be a TradeMaster!
Main product image of Condenser Fan/Heat Pump - 1-1/2 HP, 1140 RPM, 3 PH, (200-230/460V)
Magnifying glass
Hover image to zoom

Condenser Fan/Heat Pump - 1-1/2 HP, 1140 RPM, 3 PH, (200-230/460V)

SKU:
X503
Rating:
(1)
Q&A:
(0)
Condenser Fan/Heat Pump - 1-1/2 HP, 1140 RPM, 3 PH, (200-230/460V)
Magnifying glass
Hover image to zoom
$579.03 each
In Stock
In Stock
Get 31 Tue, Nov 10
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
200-230/460V, 200v, 230V, 460v
Product Highlight: RPM
1140 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1-1/2 HP
Product Highlight: Mount
Round Belly Band
Product Highlight: Amperage
5.5 Amps

Description

–
Features:
  • 5/8" Dia. x 5" long shaft with flat and keyway
  • 4 Locating screws 90 degrees apart, 3.33" from outer edge of shaft slinger
  • Hubs on both ends will accept resilient base kits
  • External shaft slinger on all, internal slinger on 5K models
  • 70°C ambient (except as noted*)
  • Enclosed shaft end bracket, vented frame
  • Automatic reset thermal protector
  • Nameplate 60/50 hertz 190/380 volts, at next lower HP
  • Double sealed ball bearings
  • Threaded lead exit
  • Patented VCD - Voltage Change Device
  • UL Recognized and CSA Certified


Specifications
  • H.P. 1-1/2
  • RPM 1140
  • Enclosure Open
  • F/L Inductive Amps 5.5-5.4/2.7
  • Mounting Belly Band or Resilient Ring
  • Frame 56Y
  • Phase 3
  • Hertz 60
  • Shaft Dimension (In.) 5/8 x 5
  • Length Less Shaft (In.) 11.06
  • Type Three Phase
  • Voltage 200 - 230/460
  • Weight (lbs.) 35

Specs

–
RPM:

1140

Amperage:

5.5

Horse Power:

1-1/2

Voltage:

200-230/460V

200v

230V

460v

Phase:

3

Frame:

56Y

Mount:

Round Belly Band

Bearings:

Ball

Rotation:

Reversible

Enclosure Type:

Open Air Over

Motor:

Squirrel Cage Induction Run

Poles:

6

Duty:

Continuous

Speeds:

1

Insulation Class:

H

Max Ambient Temp (°F):

158°F

Motor Orientation:

Horizontal

Overload Protection:

Automatic Lock Rotor Only

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy again

Exact replacement for condenser motor
HVAC/Tech
Ohio
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy