Apply to be a TradeMaster!
Main product image of Refrigeration Fan - 1 HP, 850 RPM, 3 PH, Reversible (208-230/460V)
Magnifying glass
Hover image to zoom

Refrigeration Fan - 1 HP, 850 RPM, 3 PH, Reversible (208-230/460V)

SKU:
X507
Rating:
(0)
Q&A:
(0)
Refrigeration Fan - 1 HP, 850 RPM, 3 PH, Reversible (208-230/460V)
Magnifying glass
Hover image to zoom
$658.61 each
In Stock
In Stock
Get 42 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
200-230/460V, 200v
Product Highlight: RPM
850 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1 HP
Product Highlight: Mount
Round Belly Band

Description

–
Replacement motor for refrigeration equipment.

Features:
  • 70°C ambient
  • Enclosed shaft end bracket, vented frame
  • Continuous duty
  • Automatic reset thermal protector
  • Shaft slinger
  • Threaded lead exit
  • Nameplated 60/50 hertz 190/380 volts, at next lower HP
  • Double sealed ball bearings
  • Flat and keyway on shaft
  • Patented VCD, Voltage Change Device
  • Ball Bearings
  • UL Recognized and CSA Certified

***Note: Image may not be actual representation of item.

Specs

–
RPM:

850

Horse Power:

1

Voltage:

200-230/460V

200v

Phase:

3

Mount:

Round Belly Band

Rotation:

Reversible

Bearings:

Ball

Frame:

56Y

Enclosure Type:

Open Air Over

Motor:

Squirrel Cage Induction Run

Duty:

Continuous

Poles:

8

Speeds:

1

Insulation Class:

H

Max Ambient Temp (°F):

158°F

Overload Protection:

Automatic Lock Rotor Only

Motor Orientation:

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy