Apply to be a TradeMaster!
Main product image of Condenser Fan & Heat Pump - 1-1/2 HP, 1140 RPM, 3 PH, Reversible (208-230/460V)
Magnifying glass
Hover image to zoom

Condenser Fan & Heat Pump - 1-1/2 HP, 1140 RPM, 3 PH, Reversible (208-230/460V)

SKU:
X523
Rating:
(0)
Q&A:
(0)
Condenser Fan & Heat Pump - 1-1/2 HP, 1140 RPM, 3 PH, Reversible (208-230/460V)
Magnifying glass
Hover image to zoom
$621.69 each
In Stock
In Stock
Get 8 Tue, Nov 10
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208-230/460v
Product Highlight: RPM
1140 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1-1/2 HP
Product Highlight: Mount
Resilient Base

Description

–

Commercial condenser fans may be installed outdoors. These motors need to be mounted within the airflow of the fan for proper cooling. Used on Trane, Carrier, Climtrol and York units, 5 tons and larger


Features:

  • 70°C ambient (except as noted)
  • Enclosed shaft end bracket, vented frame
  • Continuous duty, air over
  • Automatic reset thermal protector
  • Shaft slinger
  • Threaded lead exit
  • Nameplated 60/50 hertz 190/380 volts, at next lower HP
  • Double sealed ball bearings
  • Flat and keyway on shaft
  • Patented VCD - Voltage Change Device (as noted)
  • Ball Bearings
  • UL Recognized and CSA Certified


***Note: Image may not be actual representation of item.

Specs

–
Type:

Condenser Pump

RPM:

1140

Horse Power:

1-1/2

Voltage:

208-230/460v

Phase:

3

Mount:

Resilient Base

Rotation:

Reversible

Bearings:

Ball

Frame:

56HZ

Enclosure Type:

Open Air Over

Motor:

Squirrel Cage Induction Run

Poles:

6

Duty:

Continuous

Speeds:

1

Max Ambient Temp (°F):

158°F

Insulation Class:

H

Overload Protection:

Automatic Lock Rotor Only

Motor Orientation:

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy